This item is Discontinued.
This item is Discontinued.
Storage Cabinet, Cherry (Discontinued)
Mfr #
N113-C
Zoro #
G2233425
UPC # 751118211320
Country of Origin China
Category Home Storage Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N113-C
- Zoro #
- G2233425
- UPC #
- 751118211320
- Country of Origin
- China
Dimensions
- Width
- 31"
- Height
- 29.5"
- Depth
- 22"
Details
- Item
- Storage Cabinet,Cherry
- Load Capacity
- 250 lb
- Product Type
- Storage Cabinet,Cherry
- Application
- Office
Description
Storage Cabinet,Cherry