This item is Discontinued.
This item is Discontinued.
Collated Framing Nail, 3-1/4 in L, Coated, Round Head, 28 Degrees (Discontinued)
Mfr #
S12D-FH
Zoro #
G607978464
UPC # 77914038856
Country of Origin United States
Category Pneumatic Nails
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S12D-FH
- Zoro #
- G607978464
- UPC #
- 77914038856
- Country of Origin
- United States
- Item
- Collated Framing Nail
- Finish
- Coated
- Head Type
- Round
- Collation Angle
- 28 Degrees
- Collation Type
- Wire
- Shank Type
- Smooth
- Point Type
- Diamond
- Collation Configuration
- Weld
Dimensions
- Overall Length
- 3-1/4 in
Description
2,000 Count, 314 x 120, Smooth Shank, 28 Degree, Wire Weld, Full Head Stick Framing Nail, Fits Bostitch Model F28WW, TV 632556 Other Bostitch Models N80SB N88WW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.