BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Angled Finish Nail, 15ga, 1-1/2 In, PK3655

BOSTITCH| Zoro #: G0808367| Mfr #: FN1524

$31.46 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: CoatedCollation Type: AdhesiveCollation Configuration: Stick
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0808367 Mfr #: FN1524
Finish: CoatedCollation Type: Adhesive
Collation Configuration: StickPoint Type: Chisel
For Use With: Mfr. No. N59FN, N60FN, N62FNPneumatic Fastener Type: Finishing Nails
Gauge: 15 ga.Length: 1-1/2"
Collation Angle: 25 DegreesItem: Angled Finish Nails
Shank Dia.: 0.072"Shank: Smooth
Material: SteelHead Style: -
Country of Origin (subject to change): China

Description

Angled Finish Nails, - Head Style, Collation Configuration Stick, Collation Type Adhesive, Collation Angle 25 Degrees , Shank Dia. 0.072 In., 15 ga. Gauge, Length 1-1/2 In., Chisel Point Type, Smooth Shank, Steel, Coated Finish, For Use With Mfr. No. N59FN, N60FN, N62FN, Package Quantity 3655

Reviews