Collated Pin Nail, 3-1/2 in L, 11 ga, Coated, Full Round Head, 15 Degrees, 700 PK
- Mfr # C16P131D
- Zoro # G905268595
product price:
$
131.99
/pk of 700, $0.19/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/2 in
Gauge
11 ga
Finish
Coated
Head Type
Full Round
Collation Angle
15 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C16P131D
- Zoro #
- G905268595
- UPC #
- 77914015864
- Country of Origin
- China
- Item
- Collated Pin Nail
- Gauge
- 11 ga
- Finish
- Coated
- Head Type
- Full Round
- Collation Angle
- 15 Degrees
- Collation Type
- Wire
- Shank Type
- Smooth
- Material
- Steel
- Point Type
- Diamond
- Collation Configuration
- Coil
Dimensions
- Overall Length
- 3-1/2 in
- Shank Diameter
- 0.131 in
Description
Bostitch framing nails are built of galvanized or stainless steel for toughness and durability. Available in a large variety of sizes.
- • Made of high quality material
- • Coated finish eases penetration and increases holding power
- • Strong and durable
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.