This item is Discontinued.

Bostitch Collated T-Nail, 5/8 in L, 13.5 ga, Smooth, T-Head Head, 0  Degrees, 2500 PK BT461XH-2.5M

This item is Discontinued.

Bostitch

Collated T-Nail, 5/8 in L, 13.5 ga, Smooth, T-Head Head, 0 Degrees, 2500 PK (Discontinued)

Mfr # BT461XH-2.5M
Zoro # G4436871
UPC # 077914019497
Country of Origin Canada
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BT461XH-2.5M
Zoro #
G4436871
UPC #
077914019497
Country of Origin
Canada

Dimensions

Overall Length
5/8 in
Shank Diameter
0.097 in
Head Diameter
3/16 in
Shank Dia.
0.097 in
Wire Rope Length
5/8 in
Length
5/8 in

Details

Item
Collated T-Nail
Gauge
13.5 ga
Finish
Smooth
Head Type
T-Head
Collation Angle
0 Degrees
Collation Type
Tape
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Stick
Stick Quantity
28
For Use With
MIII812CNCT
Pneumatic Fastener Type
Deck and Concrete Nails
Compatible with Manufacturer Model Number
MIII812CNCT
Collation Quantity
2,500
Manufacturer Location
Globally Sourced
Compatible Manufacturer Part Number
MIII812CNCT
Compatible Manufacturer Model Number
MIII812CNCT
For Use With Mfr. Model Number
MIII812CNCT
Compatible with Manufacturer Model No.
MIII812CNCT
Compatible with Mfr. Model No.
MIII812CNCT
For Use with Mfr Model Number
MIII812CNCT
Compatible Pump Manufacturer Part Number
MIII812CNCT
Compatible Mfr. Model Number
MIII812CNCT
Product Type
Drywall Nails
For Manufacturer Part Number
MIII812CNCT
Compatible with Mfr. Model Number
MIII812CNCT

Description

Concrete Nails,5/8 In. L,Plain,PK2500, Overall Length 5/8 in, Shank Diameter 0.097 in, Product Type Drywall Nails, Material Steel, Finish Plain, Penny Size Not Applicable, Head Type T Head, Head Diameter 3/16 in, Shank Type Smooth, Point Type Diamond, Collation Type Tape, Collation Configuration Stick, Collation Angle 0 Degrees , Collation Quantity 2,500, For Use With MIII812CNCT, Manufacturer Location Globally Sourced, Compatible with Manufacturer Model Number MIII812CNCT, Package Quantity 2500

Ratings & reviews