Bostitch
Framing Nail, 2-3/8 In, PK2000
- Zoro #: G0695344
- Mfr #: S8DR-FH
Hover or click to zoom Tap to zoom
$34.44
pkg. of 2000 ($0.02/ea)
- Collation Angle: 28 Degrees
- Head Style: Offset Round
- Shank Dia.: 0.12 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $34.44
Bostitch #S8DR-FH Specifications
- Zoro #: G0695344
- Mfr #: S8DR-FH
- Collation Angle: 28 Degrees
- Head Style: Offset Round
- Shank Dia.: 0.12 in
- Includes: -
- Coil Quantity: -
- Collation Configuration: Stick
- Item: Framing Nails
- Pneumatic Fastener Type: Roofing, Siding and Framing Nails
- Length: 2 3/8 in
- Stick Quantity: -
- Material: Steel
- For Use With: F28WW, N100S, N79WW, N80SB, N86S, N88WWB
- Collation Type: Wire
- Point Type: Diamond
- Shank: Ring
- Finish: Coated
- Length (Straight Wireway): 2 3/8 in
- Product Type: Framing Nails
- Country of Origin (subject to change): Poland
Description
Framing Nails, Offset Round Head Style, Collation Configuration Stick, Collation Type Wire, Collation Angle 28 Degrees , Shank Dia. 0.12 in, Length 2 3/8 in, Diamond Point Type, Ring Shank, Steel, Coated Finish, Coil Quantity -, Stick Quantity -, For Use With F28WW, Mfr. No. N79WW, N100S, N80SB, N86S, N88WWB, Includes -, Package Quantity 2000
Reviews of Bostitch #S8DR-FH
Explore more
- BOSTITCH Straight Finish Nail, 16 ga, 2 In, PK2500 SB16-2.00
- BOSTITCH Framing Nail, 3 In, PK2700 C10P120DG
- BOSTITCH Brad, 18 ga, 5/8 In, PK3000 BT1300B
- BOSTITCH Framing Nails, 3" L, Steel, PK4000 RH-S10DR131HDG
- BOSTITCH Framing Nail, 2-3/8 In, PK5000 RH-S8DR113EP
- BOSTITCH Framing Nail, 3 In, PK2700 C10P120D
- GRIP-RITE 3-1/4" 11 Ga. Wire Coil Framing Nails 15 deg Smooth Shank, 2500PK GRC12PZD
- GRIP RITE 1-1/2 In. X 16-Gauge 304 Stainless Steel Nails (1000-Pack) MAXB64872
- PROFIT ProFIT 0616693 Framing Nail, 3-1/4 in L, 10-1/4 in, Brite 616693
- SPOTNAILS Cw5D083Rg 1-3/4"x.083" Wire Coil Ring Shank Elec-Galv Nails, 10000-Pk CW5D083RG
- Bostitch Pneumatic Nails