KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Framing Nail, 2 In, PK3600

BOSTITCH| Zoro #: G0817214| Mfr #: C6P99D

$29.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Collation Type: Wire
For Use With: Mfr. No. N80CB, N86C, N89C, N100C, N100CPP, N75C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0817214 Mfr #: C6P99D
Material: steelCollation Type: Wire
For Use With: Mfr. No. N80CB, N86C, N89C, N100C, N100CPP, N75CHead Style: Full Round
Length: 2"Finish: Coated
Pneumatic Fastener Type: Roofing, Siding and Framing NailsShank Dia.: 0.099"
Collation Angle: 15 DegreesCollation Configuration: Coil
Point Type: DiamondShank: Smooth
Country of Origin (subject to change): Poland

Description

Framing Nails, Full Round Head Style, Collation Configuration Coil, Collation Type Wire, Collation Angle 15 Degrees , Shank Dia. 0.099 In., - Gauge, Length 2 In., Diamond Point Type, Smooth Shank, Steel, Coated Finish, For Use With Mfr. No. N80CB, N86C, N89C, N100C, N100CPP, N75C, Package Quantity 3600

Reviews