Shop All Staplers and Tackers
Bostitch
Plier Stapler, Manual, Heavy Duty, Pwr Crwn
Mfr # P6C-8
Zoro # G1531354
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Power Source Manual
- Staple Type Power Crown
- Nail Type No Nails
- Staple Capacity 84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # P6C-8
- Zoro # G1531354
- UPC # 77914018193
- Country of Origin Taiwan, Province of China
- Category Staplers and Tackers
Dimensions
Crown Width | 7/16" |
Leg Length | 1/4" to 3/8" |
Nail Length | Staples Only |
Fits Wire Dia. | 1/16" |
Overall Length | 7" |
Details
Item | Plier Stapler |
Duty Rating | Heavy Duty |
Power Source | Manual |
Staple Type | Power Crown |
Nail Type | No Nails |
Staple Capacity | 84 |
Primary Application | General Purpose |
Body Material | Steel |
Body Color | Black |
For Use With | Mfr. No. STCR50191/4-6M, STCR5019 5/16-5M, STCR50193/8-5M Staples |
Features | Ergonomic Design, Easy Squeeze Bearing System, Quick Load Magazine |
Nail Capacity | None |
Description
The legendary Bostitch P6 industrial stapling plier stapler offers you the legendary Bostitch B8 performance in a heavy duty plier stapler! designed for high volume dry cleaning, retail, manufacturing and packaging operations, this stapler is designed to perform over a lifetime.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Emery Cloth Sanding Pad, Overall 1-1/4" L (OSL350SPDK)
- DRILL AMERICA 1-1/16in-16 UNS HSS Plug Tap and 1in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/16-16)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750060)
- HANSEN Hex/Torx Socket Bit Tray (50000)
- BOSTITCH CROWN STAPLER 7/32"" 18GA (SX1838K)
- BOSTITCH Stanley Bostitch® B8® Xtreme Duty Plier Stapler, 45 Sheet/210 Staple Capacity, Charcoal (2245)
- BOSTITCH Electric 2-in-1 Staple and Nail Gun (BTE550Z)
- BOSTITCH Powrcrwn Staple Tker T6 (T6-8)
- BOSTITCH Hammer Tacker, Manual, Heavy Duty, 12" L (H30-8)
- BOSTITCH Hammer Tackr/Hlstr Yl/Bk (H30-8D6)
- RAPID Hammer Tacker, Lightweight (20726010)
- Bostitch Fastening Tools