This item is Discontinued.

Boston Chemical Hose, 1-1/2" ID x 10 ft. H034524-10-SSCE

This item is Discontinued.

Boston

Chemical Hose, 1-1/2" ID x 10 ft. (Discontinued)

Mfr # H034524-10-SSCE
Zoro # G2474048
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H034524-10-SSCE
Zoro #
G2474048
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
10 ft
Hose Outside Dia.
2 3/8 in
Chemical Hose Inside Dia.
1-1/2"
Length - Chemical Hose
10 ft.
Hose Outside Dia. (In.)
2.37
Length
10 ft.
Inside Dia. - Chemical Hose
1-1/2"
Inside Dia.
1-1/2"
Chemical Hose Length
10 ft.
Outside Dia.
2-3/8"
Hose Inside Dia. (In.)
1-1/2
Bend Radius
4 in
Fitting Size
1-1/2 in x 1-1/2 in
Hose Fitting A Size
1 1/2 in
Hose Fitting B Size
1 1/2 in

Details

Item
Chemical Hose
Hose Color
Yellow
Temp. Range
-45 Degrees to 180 Degrees F
Hose Cover Material
EPDM
Safety Factor
4:1
Max. Pressure
600 psi
Temp. Range (F)
-45 to 180
Chemical Hose Tube Material
EPDM
Fittings
Cam Lock C and E, 316 Stainless Steel
Type
Coupled Assembly
Tube Material
EPDM
Hose Configuration
Coupled Assembly
Chemical Hose Type
Chemical Hose
Tube Material - Chemical Hose
EPDM
Chemical Hose Max. Pressure
600 psi
Coupled Assembly / Bulk
Coupled Assembly
Cover Material
EPDM
Max. Pressure - Chemical Hose
600 psi
Color
Yellow
Type - Chemical Hose
Chemical Hose
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Hose Fitting B Type
Cam and Groove E
Hose Fitting A Material
316 Stainless Steel
Hose Fitting B Material
316 Stainless Steel
Hose Fitting A Type
Cam and Groove C
Hose Fittings
316 Stainless Steel 1-1/2 in Cam and Groove C x 316 Stainless Steel 1-1/2 in Cam and Groove E
Hose Tube Material
EPDM
Max. Working Pressure @ 70 F
150 psi
For Media Type
Compatible Chemicals
Not Recommended Chemicals

Description

Chemical Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 3/8 in, Hose Length 10 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Yellow, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -45 Degrees to 180 Degrees F, Bend Radius 4 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type Cam and Groove C

Ratings & reviews