This item is Discontinued.

Boston Chemical Hose, 3" ID x 10 ft. H034548-10-SSCE

This item is Discontinued.

Boston

Chemical Hose, 3" ID x 10 ft. (Discontinued)

Mfr # H034548-10-SSCE
Zoro # G2474020
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H034548-10-SSCE
Zoro #
G2474020
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 in
Hose Length
10 ft
Hose Outside Dia.
3 15/16 in
Length
10 ft.
Hose Inside Dia. (In.)
3
Length - Chemical Hose
10 ft.
Inside Dia. - Chemical Hose
3"
Inside Dia.
3"
Chemical Hose Length
10 ft.
Chemical Hose Inside Dia.
3"
Bend Radius
9 in
Outside Dia.
3-15/16"
Hose Outside Dia. (In.)
3.94
Fitting Size
3 in x 3 in
Hose Fitting B Size
3 in
Hose Fitting A Size
3 in

Details

Item
Chemical Hose
Hose Color
Yellow
Temp. Range
-45 Degrees to 180 Degrees F
Hose Cover Material
EPDM
Safety Factor
4:1
Chemical Hose Max. Pressure
600 psi
Chemical Hose Tube Material
EPDM
Fittings
Cam Lock C and E, 316 Stainless Steel
Cover Material
EPDM
Chemical Hose Type
Chemical Hose
Coupled Assembly / Bulk
Coupled Assembly
Color
Yellow
Max. Pressure - Chemical Hose
600 psi
Type
Coupled Assembly
Max. Pressure
600 psi
Tube Material
EPDM
Tube Material - Chemical Hose
EPDM
Temp. Range (F)
-45 to 180
Hose Configuration
Coupled Assembly
Type - Chemical Hose
Chemical Hose
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Hose Fitting A Type
Cam and Groove C
Hose Fittings
316 Stainless Steel 3 in Cam and Groove C x 316 Stainless Steel 3 in Cam and Groove E
Hose Fitting A Material
316 Stainless Steel
Hose Tube Material
EPDM
Max. Working Pressure @ 70 F
150 psi
Hose Fitting B Type
Cam and Groove E
Hose Fitting B Material
316 Stainless Steel
Not Recommended Chemicals
Compatible Chemicals
For Media Type

Description

Chemical Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 15/16 in, Hose Length 10 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Yellow, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -45 Degrees to 180 Degrees F, Bend Radius 9 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type Cam and Groove C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.