This item is Discontinued.

Boston Chemical Hose, 4" ID x 10 ft. H034564-10-SSCE

This item is Discontinued.

Boston

Chemical Hose, 4" ID x 10 ft. (Discontinued)

Mfr # H034564-10-SSCE
Zoro # G3375821
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H034564-10-SSCE
Zoro #
G3375821
UPC #
-
Country of Origin
United States
Item
Chemical Hose
Hose Color
Yellow
Temp. Range
-45 Degrees to 180 Degrees F
Hose Cover Material
EPDM
Safety Factor
4:1
Tube Material - Chemical Hose
EPDM
Tube Material
EPDM
Color
Yellow
Type - Chemical Hose
Chemical Hose
Temp. Range (F)
-45 to 180
Fittings
Cam Lock C and E, 316 Stainless Steel
Max. Pressure - Chemical Hose
600 psi
Max. Pressure
600 psi
Chemical Hose Max. Pressure
600 psi
Cover Material
EPDM
Chemical Hose Tube Material
EPDM
Chemical Hose Type
Chemical Hose
Coupled Assembly / Bulk
Coupled Assembly
Hose Configuration
Coupled Assembly
Type
Coupled Assembly
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Hose Fittings
316 Stainless Steel 4 in Cam and Groove C x 316 Stainless Steel 4 in Cam and Groove E
Hose Fitting B Material
316 Stainless Steel
Hose Fitting A Type
Cam and Groove C
Hose Fitting B Type
Cam and Groove E
Hose Fitting A Material
316 Stainless Steel
Max. Working Pressure @ 70 F
150 psi
Hose Tube Material
EPDM
For Media Type
Not Recommended Chemicals
Compatible Chemicals

Description

Chemical Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 15/16 in, Hose Length 10 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Yellow, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -45 Degrees to 180 Degrees F, Bend Radius 11 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type Cam and Groove C

Ratings & reviews