This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L505-4
- Zoro #
- G0716055
- UPC #
- 781711127346
- Country of Origin
- China
- Pitch
- 24
- Teeth per Inch
- 7.64
- Pitch Line to Back (In.)
- 0.208 in
- For Use With
- 1L944 and 1L947
- Item
- Gear Rack
- Material
- Steel
- Pressure Angle (Deg.)
- 14.5
- Pressure Angle
- 14.5 Degrees
- System of Measurement
- Inch
- Diametral Pitch
- 24
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Length (Ft.)
- 4
- Face Width (In.)
- 0.25 in
- Overall Thickness (In.)
- 0.25 in
- Overall Length
- 4 ft
- Pitch Height
- 0.21 in
- Overall Height
- 1/4 in
- Face Width
- 1/4 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Description
Gear Rack, Compatible Spur Gear Grainger Part Number 1L944 and 1L947, Diametral Pitch 24, Face Width 1/4 in, Material Steel, Overall Height 1/4 in, Overall Length 4 ft, Pitch Height 0.21 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.