Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1086 RH
- Zoro #
- G010190705
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Pitch Dia. (In.)
- 2 in
- Face Width (In.)
- 2-1/2 in
- Bore Dia. (In.)
- 0.877 in
- Outside Dia. (In.)
- 2.33 in
Details
- Material
- Steel
- Setscrew
- No Setscrew
- Keyway
- 0.188 in
- Pressure Angle (Deg.)
- 14.5 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
