A2242-6 Chandelier, 120 V, 60 W, 1-Tier, 5-Lamp, A19/CFL Lamp, Metal Fixture
- Mfr # 2364008
- Zoro # G825013121
product price:Â
$
193.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2364008
- Zoro #
- G825013121
- UPC #
- 884656759884
- Country of Origin
- China
Description
Boston Harbor Chandelier, Medium Base Lamp Base, 60 W Lamp, 5 Lamps, Clear Light, Ceiling Mounting, Frosted Glass Shade, 18-7/8 in Overall Height, 22-1/2 in Overall Width, Brushed Nickel, cULus Listed. Boston Harbor 5 Light Brushed Nickel Chandelier. What better way to make a room beautiful than with this 5 light chandelier. The chandelier has a beautiful frosted glass shade and a brushed nickel finish. Measures 22-1 /2 in width x18-7 /8 in height and uses 60 watt maximum clear medium base bulbs (sold separately).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.