Ceiling Light Fixture, 0.5 A, 120 V, 60 W, 3-Lamp, A19 or CFL Lamp, Metal Fixture
- Mfr # F6BB03-22013L
- Zoro # G713781958
product price:Â
$
37.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F6BB03-22013L
- Zoro #
- G713781958
- UPC #
- 45734984929
- Country of Origin
- China
Description
Three light ceiling fixture has a polished brass finish and frosted tulip glass shade. Measures 15 in Dia x 6-1/2 in H. Uses 3 x 60W maximum type A19 medium base bulb or 3 x 13W CFL bulb not included. ETL Listed.
Restrictions
WARNING:
This product can expose you to chemicals including 2,4-Diaminoanisole,
which is known to the State of California to cause cancer, and Topiramate,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.