Shop BOSTON HARBOR

YG314-ES-EN-BN Ceiling Fan, 120 V, 3-Speed, 5-Blade, Plywood

  • Mfr # YG314-ES-EN-BN

  • Zoro # G104259141


original price:  $132.99 , new price: $120.99 , 9 percent off
new price: 
$
120.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YG314-ES-EN-BN
Zoro #
G104259141
UPC #
45734625624
Country of Origin
China

Description

5 piece plywood blade, paper overlay. Dark walnut blades. 11.5 deg blade pitch. 12 in lead wire. Single mount. 4 x 1/2 in downrod. Triple capacitors. 172 14 m/m motor, reversible motor, up flow or down flow. 125 m/m switch box. 3 speeds, manual reverse switch included. 1 (4) pull chains with wood tassel included. Coupling cover included. 230 m/m safety cable included (stainless steel material, 50 cm in length, 1.6 mm in Dia). Energy Star certificate.

Ratings & reviews