- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Clothing
- /
- General Work Clothing
- /
- Accessories
- /
- 1.5-Inch Heavy Duty Tactical Web Belt, XXX-Large
Boundary
1.5-Inch Heavy Duty Tactical Web Belt, XXX-Large
- Zoro #: G402161931
- Mfr #: 42002

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $24.81
Boundary #42002 Specifications
- Zoro #: G402161931
- Mfr #: 42002
- Country of Origin (subject to change): China
Description
Gear up with the Boundary 42002 Black 1.5-Inch Heavy Duty Tactical Web Belt – a versatile, nickel-free web style belt that complements the most extreme of lifestyles. It's made from layers of high-quality black nylon cloth that won't rip or fade like standard braided belts and is strong enough that it can bear use as a last minute tie-down, secondary carry strap on a pack, or an emergency tourniquet. The simple-looking black-painted stainless steel buckle is a prong-less design that uses tension to keep the belt in place and the textured teeth on the tensioner face grip tightly ensuring a snug, slip-proof fit. The 1.5-inch width is wide enough to be used as a tactical, work, or range belt, but thin enough for the golf course, office, or everyday wear and use for men or women. The concealed hook-and-loop closure along the tongue keeps it held down against the main strap of the belt so any excess stays put and out of your way. Size 3XL is adjustable from 48-50 inches.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Boundary #42002
Explore more
- BOUNDARY 1.5-Inch Heavy Duty Tactical Web Belt, Large 41999
- BOUNDARY 1.5-Inch Heavy Duty Tactical Web Belt, Small 41997
- BOUNDARY 1.5-Inch Heavy Duty Tactical Web Belt, X-Large 42000
- BOUNDARY 1.5-Inch Heavy Duty Tactical Web Belt, XX-Large 42001
- CUSTOM LEATHERCRAFT BELT COTTN WEB ADJ TO46"" C501
- CARHARTT Roller Buckle Belt, Brown, 42" L, 1-1/2" W A000556220111
- ZEPPELINPRODUCTS ZeppelinProducts WVU-BOLPSCRZ-LBR-42 West Virginia Concho Crazyhorse Leather Belt; 42 Waist WVU-BOLPSCRZ-LBR-42
- Boundary Clothing