Industrial Pressure Gauge, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # MEX3-D50.H25/0133

  • Zoro # G3774062


product price:  $74.29
/ea

Key Features

Accuracy
+/-1.6%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MEX3-D50.H25/0133
Zoro #
G3774062
UPC #
-
Country of Origin
France

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.6%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial
Gauge Case Material
304 Stainless Steel
Series
MEX3
Lens Material
Plastic
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Case Color
Metallic
Characteristics
Crimped Bezel
For Use With
Industrial Applications, Media Compatible
Gauge Special Options
Field Liquid Fillable
Includes
Vent Plug
Gauge Primary Range Smallest Graduation
50
Gauge Secondary Range Values
-100 to 0
Gauge Primary Range Numbered Graduations
5
Smallest Graduation
5 psi
Graduations
50 psi
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Connection Type
MNPT
Standards
ASME
Dial Color
White
Bezel Mounting Type
Crimped
Dry Dampening Feature
None
Includes Vent Plug
Yes
Vibration Resistance
None
Pressure Range Type
Pressure
Primary Scale Minor Graduations
50
Pressure Gauge Type
Industrial Pressure Gauge
Cleaned for Oxygen Service
No
Accuracy Scale
Full Scale
Ambient Operating Temperature Range
-4 Degrees to 158 Degrees F
Field Fillable
No
Gauge Case Liquid
None
Includes Calibration Certificate
No
Process Connection Gender
Male
Scale Type
Single
Removable Bezel
No
Sensor Material
316L Stainless Steel
Accuracy Grade
EN 837-1 Class 1.6
Primary Scale Numeric Increments
5
Freeze Resistant Movement
No
Non-Sparking
No
Includes Mounting Hardware
No
Pointer Color
Black
Secondary Scale Units
bar
Operating Temperature Range
-4 Degrees to 158 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Series
MEX3
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
300 psi
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Primary Scale Vacuum Measurement - Maximum
300 psi
Process Media Temperature - Maximum
392 Degrees F
Compatible with Brand
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.6 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.