Shop BOWER BCA
Create Account
510099 Front Wheel Bearing
- Mfr # B42-510099
- Zoro # G724187725
product price:Â
$
72.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B42-510099
- Zoro #
- G724187725
- UPC #
- -
- Country of Origin
- China
Description
This bearing is manufactured from high quality steel and constructed utilizing state-of-the-art computer controlled heat treatment technology to ensure ultimate performance and unmatched durability. It meets OE specs to ensure a perfect fit. A bearing is a crucial element of any mechanism where rotational or linear movement takes place, and a vehicle is no exception. Bearings enable parts of these mechanisms spin and roll smoothly and quietly with minimal friction. Bearings must efficiently handle a load, basically, support a radial ( weight) and/or thrust ( cornering force) load. National bearings effectively reduce friction and handle a load to provide the performance you really can depend on. This part is built to OE specifications to ensure factory-like fit, function, and reliability. Features Premium bearing design matches OEM specifications. Precision manufactured using premium-grade steel for outstanding durability and performance. Premium seal design keeps out dirt and contaminants and retains lubrication in bearing. Integral ABS encoder seal where applicable. Professional technicians know they can depend on National. Specifications Part Description: Wheel Bearing. Type: E-3 in. Width: 37.000 mm. Series: FWDB. Inner Race Radius: 0.177 in. Inner Race Radius: 4.501 mm. Inner Race Width: 1.457 in. Outer Race Width: 1.457 in. Inner Race Bore: 1.575 in. Bore: 1.575 in. Outer Race Outside Diameter: 2.953 in. Inner Race Bore: 40.000 mm. Bore: 40.000 mm. Inner Race Width: 37.000 mm. Outer Race Width: 37.000 mm. Outer Race Outside Diameter: 75.000 mm. Design: Double Row Angular Contact. Footnote: GEN1. Outer Diameter: 2.953 in. Width: 1.457 in. Country of Origin: Korea ( South).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.