511021 Wheel Bearings
- Mfr # B42-511021
- Zoro # G524179616
product price:Â
$
110.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B42-511021
- Zoro #
- G524179616
- UPC #
- -
- Country of Origin
- China
Description
These wheel bearings are designed to be exact replacements for your OEM wheel bearings. Their steel roller bearing configuration allows for maximum performance without sacrificing durability. Available for a variety of passenger cars, trucks, and SUVs, these wheel bearings will get you back on the road in no time. Features Bore Diameter - 1.57 in.. Outer Diameter - 3.54 in.. Width - 0.90 in.. Make - Tacoma, 4 Runner, T 100, Pickup. Year - 1993 to 2000. Engine type - L4, V6. Drivetrain - Rwd, 4wd. Engine family - Toyota V6, Toyota 4-cylinder. Engine size- 3.4L/3378cc, 2.7L/2694cc, 3.0L/2959cc, 2.4L/2366cc, 2.4L/2438cc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.