Shop BOWER BCA
Create Account
RP5707 Wheel Bearings
- Mfr # B42-RP5707
- Zoro # G424195730
product price:Â
$
86.69
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
- B42-RP5707
- Zoro #
- G424195730
- UPC #
- -
- Country of Origin
- China
Description
These BCA Bearing wheel bearings will help keep your wheels turning quietly. The steel roller bearing configuration allows for maximum performance without sacrificing durability. Features Bore Diameter - 1.399 in.. Outer Diameter - 2.29 in.. Width - 1.21 in.. Year - 1965 to 2010. Make - Avanti, Buick, Cadillac, Chevrolet, Dodge, Ford, GMC, Lincoln, Mazda, Mercury, Oldsmobile, Plymouth, Pontiac. Engine Type - V8, V6, L6, L4, E.