Shop BOX PARTNERS
Create Account
CPM1215BK 12 x 15.5 in. Black 2.5 Mil Polyethylene Mailers
- Mfr # CPM1215BK
- Zoro # G903688005
product price:Â
$
104.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPM1215BK
- Zoro #
- G903688005
- UPC #
- 841436054140
- Country of Origin
- China
Description
Black 2.5 Mil Polyethylene Mailers
Features- Strong polyethylene mailers protect products from moisture during shipping
- Mailers are puncture, water, tamper and tear resistant
- High strength seams will keep contents intact even if over packed
- The outer surface of the mailer is white and the inner lining is silver
- Labels stamps and ink adhere well
- Opens with a tear strip
- Color: Black
- Material: 2.5 Mil Polyethylene
- Dimension: 12" W x 15 1/2" L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.