Shop BOX PARTNERS
Create Account
LH138 1 in. x 100 ft. White Warehouse Labels - Magnetic Rolls
- Mfr # LH138
- Zoro # G204029255
product price:Â
$
123.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LH138
- Zoro #
- G204029255
- UPC #
- 848109032153
- Country of Origin
- China
Description
Features
- Write-on/wipe-off feature makes moving inventory quick and easy
- Perfect for labels, signs, job tickets and so much more
- Features a strong and durable .030" thick backing
- Reusable labels can be relocated when inventory is moved
- Mark with wet or dry erase markers
- Cut roll to length with scissors
- White Warehouse Labels - Magnetic Rolls
- Color: White
- Material: Magnetic Material
- Country of Origin: The Netherlands
- Size: 1 x 100 ft.
- Dimension: 1" W x 100 L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.