LH187 4 x 6 in. White Warehouse Labels - Magnetic Strips - Pack of 25
- Mfr # LH187
- Zoro # G304029063
product price:Â
$
134.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LH187
- Zoro #
- G304029063
- UPC #
- 848109028873
- Country of Origin
- China
Description
Features
- Write-on/wipe-off feature makes moving inventory quick and easy
- Pre-cut magnetic strips are hassle-free and reusable
- Features a strong and durable .030" thick backing
- Vinyl top coat can be marked with wet or dry erase markers
- Magnetic labels eliminate adhesive residue clean up
- Pack of 25
- White Warehouse Labels - Magnetic Strips
- Color: White
- Material: Magnetic Material
- Country of Origin: The Netherlands
- Dimension: 6" W x 4" L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.