LH246 1 x 3 in. Plastic Label Holder Insert Cards - Pack of 1000
- Mfr # LH246
- Zoro # G604028926
product price:Â
$
74.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LH246
- Zoro #
- G604028926
- UPC #
- 848109009131
- Country of Origin
- China
Description
Features
- Insert Cards sized to fit Plastic Label Holders
- 8 1/2 x 11" letter sized perforated sheets
- High quality white laser paper
- Compatible with laser and inkjet printers
- Pack of 1000
- Plastic Label Holder Insert Cards
- Color: White
- Material: White Laser Paper
- Country of Origin: USA
- Dimension: 3" W x 1" L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.