LL178RD 4 x 2 in. Fluorescent Red Rectangle Laser Labels - Pack of 1000
- Mfr # LL178RD
- Zoro # G904029210
product price:Â
$
101.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LL178RD
- Zoro #
- G904029210
- UPC #
- 841436001267
- Country of Origin
- China
Description
Features
- Use to create your own product or mailing labels
- Labels work with both laser and ink jet printers
- Permanent adhesive
- Labels stick to a variety of smooth surfaces including paper, corrugated, plastic, wood, glass and metal
- Pack of 1000
- Fluorescent Red Rectangle Laser Labels
- Color: Fluorescent Red
- Material: Permanent Acrylic
- Country of Origin: USA
- Dimension: 2" H x 4" W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.