Shop BOX PARTNERS
Create Account
TWC630 8-Ply 20 lbs Cotton Twine; White
Mfr # TWC630
Zoro # G403859691
product price:Â
$
84.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TWC630
- Zoro #
- G403859691
- UPC #
- 848109017082
- Country of Origin
- China
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Versatile and flexible light-duty twine
- Soft, unpolished natural cotton easily forms tight, strong knots
- Cotton Twine is able to absorb high amounts of water
- Great for bundling papers, tying packs, gardening and handyman tasks
- Color: White
- Strength/Material: 20 lb. Tensile Strength
- Country of Origin: USA
- Length: 6300'
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov