Shop BOX USA
Create Account
11 x 13 x 4 in. Expansion Poly Mailers, White - Case of 100, 100PK
- Mfr # EPM11134
- Zoro # G024182758
product price:Â
$
42.69
/pk of 100, $0.43/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EPM11134
- Zoro #
- G024182758
- UPC #
- -
- Country of Origin
- China
Description
Features Strong polyethylene mailers protect products from moisture during shipping. Features a gusseted bottom to allow for thicker items such as binders, books and catalogs. Puncture, moisture, tamper and tear resistant. High strength seams will keep contents intact even if over packed. The outer surface of the mailer is white and the inner lining is silver. Labels, ink and stamps adhere well. Self-seal closure with a double perforation tear strip for easy openin. Case of 100. Specifications Color: White. Strength & Material: 2.5 Mil Polyethylene. Width: 8 in. Length: 4 in. Dimensions: 4 in H x 11 in W x 13 in L.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.