Shop BR TOOLS
Create Account
57CWG9755RR Fixed Gear Bike Handle Bar Grip; Red
Mfr # 57CWG9755RR
Zoro # G403893916
product price:Â
$
15.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57CWG9755RR
- Zoro #
- G403893916
- UPC #
- 747925084394
- Country of Origin
- China
Description
Features
- Fixed Gear Bike Handle Bar Grip-Red
- Kraton/PVC
- Size - 120mm
- Color - Red
- Dimension - 5 x 1.25 x 1 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.