This item is Discontinued.

This item is Discontinued.
FA M12 4P DC FE STR SHLD 0, 25-05sq mm (Discontinued)
Mfr #
E1AS00-53
Zoro #
G0399062
UPC # 889056509978
Country of Origin Germany
Category Hazardous Location Connectors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E1AS00-53
- Zoro #
- G0399062
- UPC #
- 889056509978
- Country of Origin
- Germany
Dimensions
- Wire Size AWG
- 22-26
- Cable Diameter
- 4.00-8.00mm (.157-.315")
Details
- Orientation
- Straight
- Coupling Type
- Internal Thread
- Material - Coupling Nut
- Zinc Die-Cast, Nickel-Plated
- Keyway
- D-coded
- Temperature Range - Operating
- -40°C to +85°C
- Gender
- Female
- Material - Connector Body
- Zinc Die-Cast
- Material - Plating Mating
- Gold
- Current - Maximum per Contact
- 4.0A
- Poles
- 4
- Voltage - Maximum
- 250V
- IP Rating
- IP67
- Approvals
- cCSAus certified
- Type
- Field Attachable Connector
- Product Name
- Micro-Change (M12)
- Series
- 130047
- Material - Contact
- Copper Alloy
- Diagnostics / LEDs
- No
Description
Micro-Change (M12) PROFINET Field Attachable Connector, 4 Poles, D-Coded, Straight, Female, Shielded, IDC Termination, Cable Diameter 4.00-8.00mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.