This item is Discontinued.

Brad Harrison FA M12 CAT6A 8P XC MA STR SHLD IDC E2AS06-52

This item is Discontinued.

Brad Harrison

FA M12 CAT6A 8P XC MA STR SHLD IDC (Discontinued)

Mfr # E2AS06-52
Zoro # G0388106
UPC # 889056622493
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E2AS06-52
Zoro #
G0388106
UPC #
889056622493
Country of Origin
Unknown
Material - Connector Body
Nickel-plated Brass, Zinc Die-Cast with Nickel
Material - Plating Mating
Gold
Poles
8
Coupling Type
External Thread
Material - Coupling Nut
Nickel-plated Brass
Voltage - Maximum
48V
Temperature Range - Operating
-40°C to +85°C
Keyway
X-coded
Orientation
Straight
Current - Maximum per Contact
0.5A
UL
E361772
Gender
Male
Type
Field Attachable Connector
Diagnostics / LEDs
No
Series
120341
Communication Speed
10-Gigabit Ethernet
Approvals
cCSAus certified
Product Name
Micro-Change (M12) Cat6A
IP Rating
IP67
Material - Contact
Brass

Dimensions

Cable Diameter
5.50-9.00mm (.216-.354")
Wire Size AWG
24-22/1, 27-22/7

Description

Micro-Change (M12) CAT6A Field Attachable Connector, 8 Poles, X-Coded, Straight, Male, Shielded, IDC Termination, Cable Diameter 5.50-9.00mm, AWG 27-22

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.