This item is Discontinued.

Brad Harrison FA RJ45 CAT6A 8P MA RA SHLD IPC AWG26 E6AS07-6

This item is Discontinued.

Brad Harrison

FA RJ45 CAT6A 8P MA RA SHLD IPC AWG26 (Discontinued)

Mfr # E6AS07-6
Zoro # G0396926
UPC # 889056623278
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E6AS07-6
Zoro #
G0396926
UPC #
889056623278
Country of Origin
Unknown
Gender
Male
Material - Coupling Nut
Clear UL 94 V0
Voltage - Maximum
48V
UL
E361772
Material - Plating Mating
Gold
Poles
8
Keyway
X-coded
Current - Maximum per Contact
0.5A
Material - Connector Body
Zinc Die-Cast with Nickel
Coupling Type
Push to Lock
Orientation
90° Angle
Temperature Range - Operating
-40°C to +85°C
Communication Speed
10-Gigabit Ethernet
Approvals
cCSAus certified
Product Name
RJ45 Cat6A
IP Rating
IP20
Material - Contact
Brass
Type
Field Attachable Connector
Series
130047
Diagnostics / LEDs
No

Dimensions

Wire Size AWG
26-24/1
Cable Diameter
5.50-10.00mm (.216-.393")

Description

Brad RJ-45 Field Attachable Connector, 8 Poles, Right-Angle, Male, Shielded, IDC Termination, AWG 26-24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.