This item is Discontinued.

Brad Harrison FA RJ45 CAT6A 8P MA STR SHLD IPC AWG26 E6AS06-6

This item is Discontinued.

Brad Harrison

FA RJ45 CAT6A 8P MA STR SHLD IPC AWG26 (Discontinued)

Mfr # E6AS06-6
Zoro # G0396348
UPC # 889056623261
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E6AS06-6
Zoro #
G0396348
UPC #
889056623261
Country of Origin
Unknown
Temperature Range - Operating
-40°C to +85°C
Keyway
X-coded
Material - Coupling Nut
Clear UL 94 V0
Voltage - Maximum
48V
Current - Maximum per Contact
0.5A
Material - Plating Mating
Gold
Orientation
Straight
UL
E361772
Coupling Type
Push to Lock
Gender
Male
Poles
8
Material - Connector Body
Zinc Die-Cast with Nickel
Approvals
cCSAus certified
Product Name
RJ45 Cat6A
Communication Speed
10-Gigabit Ethernet
Series
130047
Type
Field Attachable Connector
Material - Contact
Brass
Diagnostics / LEDs
No
IP Rating
IP20

Dimensions

Wire Size AWG
26-24/1
Cable Diameter
5.00-9.00mm (.197-.354")

Description

Brad RJ-45 Field Attachable Connector, 8 Poles, Straight, Male, Shielded, IDC Termination, AWG 26-24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.