This item is Discontinued.

Bradley Bathroom Sink 23 7/8 in x 17 3/4 in, 2, Terreon S45-2464

This item is Discontinued.

Bradley

Bathroom Sink 23 7/8 in x 17 3/4 in, 2, Terreon (Discontinued)

Mfr # S45-2464
Zoro # G5672231
Country of Origin Multiple
Category Utility Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S45-2464
Zoro #
G5672231
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
17 in
Overall Length
62 3/4 in
Bowl Depth
6 in
Overall Width
29 in
Overall Width (In.)
29 in
Overall Height (In.)
17 in
Overall Length (In.)
62 3/4 in
Basin Height (In.)
30-36
Back Splash Height
3 3/4 in
Bowl Size
23 7/8 in x 17 3/4 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/4 in
Bowl Length
23 7/8 in
Bowl Width
17 3/4 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
1 1/2 in
Wire Rope Length
62 3/4 in

Details

Material
Terreon
Color
Riverstone
Bowl Shape
Rectangular
Drain Opening
1 1/2 in
Operating PSI Range
20-80
Includes
Battery Operated Faucet
Operation Type
Capacitive Sensing
With Faucet / Without Faucet
With Faucet
Flow Rate (GPM)
1.5
ADA Compliant
ADA Compliant
Item
Bathroom Sink
Drain Type
Continuous Waste With End Outlet, Offset Drain, P-Trap
Connection Drain (In.)
1 1/2 in
Standards
ASME A112.18.1, CSA B125.1, CSA B45 Series (R08), IGC 156
Water Connection (In.)
1/2
Material of Construction
Terreon(R) Solid Surface
People Served
2
Type
Low On Left
Faucet Operation
Sensor
Finish
Unfinished
Flow Rate
1.5 gpm
No. of Bowls
2
Faucet Mounting Centers
Center Hole Only
ADA Compliance
Yes
Number of Stations
2
Includes Faucet
Faucet Included
Includes Installation Hardware
Yes
Sink Material
Terreon(R)
Water Inlet Connection Type
NPT
Includes Back Splash
Back Splash Included
Series
Frequency
CEC Compliant
Non CEC Compliant
Indoor/Outdoor Usage
Indoor
Vandal Resistant Features
Vandal Resistant Aerator
Mounting Type - Sinks
Wall
Includes Side Splash
Side Splash Not Included
Sink Type
Bathroom
Number of Faucet Holes
2
Mounting Location - Faucet
Deck
Includes Drain Pipe
Drain Pipe Not Included
Faucet Body Material
Brass
Includes Basket Strainer
Basket Strainer Not Included
Faucet Mounting Location
Deck
Number of Bowls
2
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
2
Vandal-Resistant Features
Vandal-Resistant Aerator

Description

Lavatory System, Low On Left, Material of Construction Terreon(R) Solid Surface, Riverstone Color, Capacitive Sensing Operation Type, People Served 2, Operating PSI Range 20-80, Flow Rate 0.5 GPM, Water Connection 1/2 In, Connection Drain 1.5 In, Drain Type Offset Drain, P-Trap, Continuous Waste With End Outlet, Overall Length 62.75 In, Overall Width 29 In, Overall Height 17 In, Basin Height 30-36 In, ADA Compliant, Standards, Includes Battery Operated Faucet

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.