This item is Discontinued.
This item is Discontinued.
Lavatory Deck 22 in x 14 in, 3, Surface Mount, Terreon (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 12 in
- Overall Length
- 90 in
- Bowl Depth
- 5 1/2 in
- Overall Width
- 22 in
- Overall Height (In.)
- 6 in
- Overall Width (In.)
- 22 in
- Basin Depth (In.)
- 5 1/2 in
- Basin Height (In.)
- 34 in
- Overall Length (In.)
- 90 in
- Back Splash Height
- 3 3/4 in
- Bowl Size
- 22 in x 14 in
- Manufacturers Warranty Length
- 1 yr
- Faucet Hole Dia.
- 1 1/4 in
- Bowl Width
- 14 in
- Bowl Length
- 22 in
- Wire Rope Length
- 90 in
- Length
- 90 in
Description
Lavatory Deck, ADA Compliance Yes, Back Splash Height 3 3/4 in, Bowl Depth 5 1/2 in, Circular, Bowl Size 22 in x 14 in, Gray, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Single Hole, Mounting Location - Faucet Deck, Mounting Type - Sinks Wall, No. of Bowls 3, Number of Faucet Holes 1, Number of Stations 3, Overall Height 12 in, Overall Length 90 in, Overall Width 22 in, Bradley, OmniDeck 3000 Series Series, Terreon, Bathroom
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.