Shop BRADLEY
Additional $120.00 delivery surcharge applies per item.
See details
Create Account
Bradley Corp Wash Fountain, 54 In Wide, Circular, Series WF2708, 8 Person
- Mfr # S93-535
- Zoro # G005777713
product price:Â
$
22,909.99
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
- S93-535
- Zoro #
- G005777713
- UPC #
- -
- Country of Origin
- United States
Description
Washfountains low-water consumption fountains come with 1 set of water supplies and 1 valve set for easy installation and cleanup. Liquid soap dispenser also included. Upc certified. 1" supply and 2" drain connections flow rate: 1.25 to 5 gpm working pressure: 20 to 80 psi stainless steel polished to a satin finish, with a pedestal scuff base. Standard foot control.