This item is Discontinued.

Bradley Empire Gray, Semicircular, Wash Fountain S93-577

This item is Discontinued.

Bradley

Empire Gray, Semicircular, Wash Fountain (Discontinued)

Mfr # S93-577
Zoro # G9901394
Country of Origin United States
Category Wash Stations
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S93-577
Zoro #
G9901394
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
53 1/4 in
Overall Width
36 in
Overall Length
22 3/4 in
Basin Height (In.)
34 in
Overall Width (In.)
36 in
Basin Depth (In.)
7 1/2 in
Overall Height (In.)
53 1/4 in
Back Splash Height
6 in
Bowl Depth
9 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Width
22 3/4 in
Bowl Length
36 in
Water Inlet Connection Size
1/2 in
Drain Connection Size
1 1/2 in
Wire Rope Length
22 3/4 in
Length
22 3/4 in

Details

Color
Empire Gray
Type
Semicircular
Bowl Shape
Semi-Circular
Number of Stations
3
Flow Rate
1.25 gpm
Item
Wash Fountain
Drain Type
Standard
Connection Drain (In.)
1.5 in
ADA Compliant
ADA Compliant
Green Certification or Other Recognition
GREENGUARD(R) Certified
Operation Type
Infrared Sensor
Voltage Type
110
Standards
UPC
Operating PSI Range
20-80
Includes
Soap Dispenser
Water Connection (In.)
1
People Served
3
Flow Rate (GPM)
2.2
Material of Construction
Terreon(R)
Finish
Unfinished
Voltage
120 V AC
Sink Material
Terreon(R)
Water Inlet Connection Type
NPT
Mounting Type - Sinks
Wall
Includes Faucet
Faucet Included
Includes Side Splash
Side Splash Not Included
Includes Installation Hardware
Yes
Indoor/Outdoor Usage
Indoor
Includes Back Splash
Back Splash Included
Sink Type
General Purpose
Series
Terreon Deep Bowl
Wash Fountain Activation Type
Sensor
CEC Compliant
Non CEC Compliant
ADA Compliance
Yes
Includes Hardware
Hardware Included
Sink Mounting Type
Wall

Description

Wash Fountain, ADA Compliance Yes, Back Splash Height 6 in, Bowl Depth 9 1/2 in, Bowl Length 36 in, Semi-Circular, Bowl Width 22 3/4 in, Non CEC Compliant, Empire Gray, Connection Drain (In.) 1.5 in, Standard, Unfinished, 1.25 gpm, Wall, 3, Operating PSI Range 20-80, Overall Height 53 1/4 in, Overall Length 22 3/4 in, Overall Width 36 in, Bradley, Series Terreon Deep Bowl, Terreon(R), General Purpose, Sensor, Water Inlet Connection Size 1/2 in, NPT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews