Shop BRADLEY
See all product information
Create Account
Eyewash Spray Head, Brass, Gray, For Use With, Eyewash Head
- Mfr # S39-394
- Zoro # G8737775
product price:Â
$
302.13
/ea
Free Shipping & Returns
Key Features
For Use With
Eyewash Head
Material
Brass
Color
Gray
Height
8 86/125 in
Width
2 469/500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S39-394
- Zoro #
- G8737775
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Eyewash Spray Head
- For Use With
- Eyewash Head
- Material
- Brass
- Color
- Gray
- Compatible with Brand
- Bradley
- Includes
- Supply Stem
- Standards
- ANSI/ISEA Z358.1-2014, OSHA Compliant
- Thread Type
- NPT
- Series
- Classic Eyewash
- Features
- fully assemblied and tested
- Accessory Type
- Spray Head Yoke with Dust Covers
- Compatible with Series
- Classic eyewash
- Compatible Mfr Part Number
- S19-210, S19-210B, S19-210DC, S19-220, S19-220B, S19-220DC
- Shell Material
- Brass
- Compatible Series
- Classic eyewash
- Wire Color
- Gray
- Compatible Product Type
- Eyewash Head
- Traction Material
- Brass
- For Wire Feeder Series
- Classic eyewash
Dimensions
- Height
- 8 86/125 in
- Width
- 2 469/500 in
- Depth
- 13 1/8 in
- Thread Size
- 3/8 in
- Fits Chest Size
- fully assemblied and tested
Description
The BRADLEY - S39-394 is an eyewash spray head accessory designed for use with Bradley Classic eyewash units. It is a replacement spray head accessory that mounts to the eyewash assembly using 3/8 in NPT threaded connection, providing a spray-head attachment for emergency eye flushing (flow/coverage not guaranteed). The unit is constructed from brass and comes fully assembled and tested, featuring a gray finish with dust covers to help shield the openings from dust during non-use.
Key Features:
- Accessory type: Spray Head Yoke with Dust Covers
- Material: Brass
- Includes supply stem
- Dimensions: 8.69 in height, 2.47 in width, 13.13 in depth
- Thread size and type: 3/8 in NPT
- Compatible with Bradley Classic eyewash series and compatible manufacturer part numbers S19-210, S19-210B, S19-210DC, S19-220, S19-220B, S19-220DC
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.