Wardrobe Locker, 12 in W, 12 in D, 60 in H, (1) Tier, (1) Wide, Gray

  • Mfr # LK1212601HV-200

  • Zoro # G9901333


product price:  $578.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
60 in
Opening Height
58 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LK1212601HV-200
Zoro #
G9901333
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
60 in
Opening Height
58 in
Opening Width
8 1/4 in
Opening Depth
11 1/8 in
Door Material Thickness
0.5 in

Details

Color
Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Tier
One
Locker Handle Type
Projecting Lift
Locker Color Family
Grays
Lock Type
Padlock Hasp
Locker Door Type
Louvered
Material
30% Pre-Consumer Recycled HDPE Plastic
Handle Type
Projecting Lift
Assembled/Unassembled
Assembled
Locker Material
High Density Polyethylene
Hooks per Opening
(1) Plastic Hook Affixed Under Shelf
Locker Configurations
(1) Wide, (1) Tier
Includes
Number Plate and (1) Top Shelf
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item - Wardrobe Lockers
Wardrobe Locker
Legs Included
No
Locker Lock Type
Padlock Hasp
Finish
Matte Texture
Number of Openings
1
Hook Type
Double Prong
Method of Construction
Welded
Locker Color
Gray
Includes Locks
Yes
Includes Number Plates
Yes
Number of Shelves per Opening
1
Includes Hanging Rod
No
Locker Finish
Matte
Number of Units Wide
1
Frame Assembled
Assembled
Audit Trail Storage
None
Number of Tiers
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 60 in, Overall Width 12 in, Handle Type Projecting Lift, Includes Hanging Rod No, Locker Finish Matte, Locker Material High Density Polyethylene, Opening Depth 11 1/8 in, Opening Height 58 in, Opening Width 8 1/4 in, Door Material Thickness 0.5 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.