Shop BRADY

2" x 21/64" White Wire Marking Sleeves, B33D-187-2-7642

  • Mfr # B33D-187-2-7642

  • Zoro # G1583368


product price:  $392.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP33, i3300
Legend
Blank
Color
White
Material
Brady B-7642 Double-Sided Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33D-187-2-7642
Zoro #
G1583368
UPC #
662820967491
Country of Origin
Mexico

Dimensions

Label Width
3/16 in
Label Height
2 in
Width
2 in
Height
21/64 in
Max. Wire Size
0.151 in
Min. Wire Size
0.094 in
Maximum Wire Diameter
0.15 in
Minimum Wire Diameter
0.09 in

Details

Item
Precut Label Roll
Printer Series Compatibility
BBP33, i3300
Legend
Blank
Color
White
Material
Brady B-7642 Double-Sided Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
For Use With
Printer Mfr. No. BBP33-C and Ribbon Series 356126, R4300, R6000, R6400, R6600
Shrink Ratio
2:1
Standards
ASTM D 570, ASTM D 638, ASTM D 792, ASTM D 876, ASTM D 882, ASTM E162, ASTM E662, ASTM G 21, Halogen Free (DIN VDE 0472 part 815), Method 215K, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AMS-DTL-23053/5 (Class 1 and 3), SAE-AS-81531, UL 224, UL Recognized, VW-1
Labels per Roll
450
Metal Detectable
No
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Outdoor
Label Media Format
Precut Roll
Labels per Row
1
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Label Finish
Matte
Material Properties
Heat-Shrinkable
Double-Sided Printable
Yes
Maximum Service Temperature
248 Degrees F
Minimum Wire Gauge
16 AWG
Recommended Ribbon
B30-R4300
Label Color
White
Product Type
Sleeve Label
Maximum Wire Gauge
10 AWG
Label Attachment Style
Heat Shrink
Compatible Mfr Part Number
B30-R4300
Material Series
B-7642
Number of Labels Included
450
Ribbon Color
Black
Adhesive Properties
Non-Adhesive

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 3/16 in, Number of Labels Included 450, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.09 in, Indoor/Outdoor Usage Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.