Shop BRADY

2" x 27/32" Black Wire Marking Sleeves, B33D-500-2-342BK

  • Mfr # B33D-500-2-342BK

  • Zoro # G1583261


product price:  $556.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP33, i3300
Legend
Blank
Color
Black
Material
Brady B-342 Double-Sided PermaSleeve(R) Heat-Shrink Polyolefin
Temp. Range
-67 Degrees to 275 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33D-500-2-342BK
Zoro #
G1583261
UPC #
662820967651
Country of Origin
Mexico

Dimensions

Label Width
1/2 in
Label Height
2 in
Min. Wire Size
0.187 in
Max. Wire Size
0.45 in
Height
27/32 in
Width
2 in
Maximum Wire Diameter
0.45 in
Minimum Wire Diameter
0.19 in

Details

Item
Precut Label Roll
Printer Series Compatibility
BBP33, i3300
Legend
Blank
Color
Black
Material
Brady B-342 Double-Sided PermaSleeve(R) Heat-Shrink Polyolefin
Temp. Range
-67 Degrees to 275 Degrees F
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AMS-DTL-23053/5 C (Class 1), SAE-AS-81531, UL Recognized, UL Recognized to UL224
Metal Detectable
No
For Use With
Printer Mfr. No. BBP33-C and Ribbon Series R2000, R4300, R4502S, R5000, R6600, R6700
Labels per Roll
350
Shrink Ratio
3:1
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Label Attachment Style
Heat Shrink
For Print Method
Thermal Transfer
Minimum Wire Gauge
8 AWG
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Heat-Shrinkable
Material Series
B-342
Minimum Service Temperature
-67 Degrees F
Double-Sided Printable
Yes
Label Color
Black
Recommended Ribbon
B30-R4500-SV
Label Finish
Matte
Compatible Mfr Part Number
B30-R4500-SV
Labels per Row
1
Maximum Wire Gauge
1 AWG
Product Type
Sleeve Label
Maximum Service Temperature
275 Degrees F
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Media Format
Precut Roll
Adhesive Properties
Non-Adhesive
Number of Labels Included
350
Ribbon Color
Red

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 2 in, Label Width 1/2 in, Number of Labels Included 350, Compatible Mfr Part Number B30-R4500-SV, Compatible Grainger Part Number 6XGZ3, Recommended Ribbon B30-R4500-SV, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.19 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.