Shop BRADY

2" x 7/16" White Wire Marking Sleeves, B33D-250-2-345

  • Mfr # B33D-250-2-345

  • Zoro # G1583359


product price:  $1,575.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP33, i3300
Legend
Blank
Color
White ( Matte )
Material
Brady B-345 Double-Sided PermaSleeve(R) Heat-Shrink Polyvinylidene Fluoride
Temp. Range
-94 Degrees to 437 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33D-250-2-345
Zoro #
G1583359
UPC #
662820968191
Country of Origin
United States

Dimensions

Label Width
1/4 in
Label Height
2 in
Max. Wire Size
0.215 in
Width
2 in
Height
7/16 in
Min. Wire Size
0.125 in
Minimum Wire Diameter
0.13 in
Maximum Wire Diameter
0.22 in

Details

Item
Sleeve Label
Printer Series Compatibility
BBP33, i3300
Legend
Blank
Color
White ( Matte )
Material
Brady B-345 Double-Sided PermaSleeve(R) Heat-Shrink Polyvinylidene Fluoride
Temp. Range
-94 Degrees to 437 Degrees F
Labels per Roll
500
Standards
ASTM E 162, ASTM E 662, ASTM G 155, Enables Industry Compliance with ASTM D 2671, MIL-STD-202G, MIL-STD-202G Method 215K, NASA SP-R-0022A, NASA SP-R-0022A Outgassing Performance, SAE-AMS-DTL-23053, SAE-AMS-DTL-23053/18 (Class 2), SAE-AS-81531
Shrink Ratio
2:1
For Use With
Printer Mfr. No. BBP33-C and Ribbon Series R6000
Metal Detectable
No
Application
Electrical Labeling, Temperature Indicating Labeling, Wire and Cable Labeling
Label Material
Polyvinylidene Fluoride
Adhesive
Non-Adhesive
Maximum Wire Gauge
8 AWG
Material Series
B-345
Label Finish
Matte
Indoor/Outdoor Usage
Outdoor
For Print Method
Thermal Transfer
Material Properties
Heat-Shrinkable
Recommended Ribbon
B30-R6000
Maximum Service Temperature
437 Degrees F
Double-Sided Printable
Yes
Label Color
White
Minimum Service Temperature
-67 Degrees F
Compatible Mfr Part Number
B30-R6600
Minimum Wire Gauge
12 AWG
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Labels per Row
1
Label Attachment Style
Heat Shrink
Product Type
Sleeve Label
Label Media Format
Precut Roll
Ribbon Color
Black
Number of Labels Included
500
Adhesive Properties
Non-Adhesive

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyvinylidene Fluoride, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 1/4 in, Number of Labels Included 500, Compatible Mfr Part Number B30-R6600, Compatible Grainger Part Number 35RZ95, Recommended Ribbon B30-R6000, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.