Shop BRADY

2" x 7/16" White Wire Marking Sleeves, B33D-250-2-7642

  • Mfr # B33D-250-2-7642

  • Zoro # G1583331


product price: 
$
484.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP33, i3300
Legend
Blank
Color
White ( Matte )
Material
Brady B-7642 Double-Sided Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33D-250-2-7642
Zoro #
G1583331
UPC #
662820967507
Country of Origin
Mexico

Dimensions

Label Width
1/4 in
Label Height
2 in
Height
7/16 in
Max. Wire Size
0.215 in
Width
2 in
Min. Wire Size
0.125 in
Maximum Wire Diameter
0.22 in
Minimum Wire Diameter
0.13 in

Details

Item
Sleeve Label
Printer Series Compatibility
BBP33, i3300
Legend
Blank
Color
White ( Matte )
Material
Brady B-7642 Double-Sided Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
For Use With
Printer Mfr. No. BBP33-C and Ribbon Series 356126, R4300, R6000, R6400, R6600
Metal Detectable
No
Shrink Ratio
2:1
Labels per Roll
400
Standards
ASTM D 570, ASTM D 638, ASTM D 792, ASTM D 876, ASTM D 882, ASTM E162, ASTM E662, ASTM G 21, Halogen Free (DIN VDE 0472 part 815), Method 215K, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AMS-DTL-23053/5 (Class 1 and 3), SAE-AS-81531, UL 224, UL Recognized, VW-1
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
248 Degrees F
Recommended Ribbon
B30-R4300
Double-Sided Printable
Yes
Label Color
White
Compatible Mfr Part Number
B30-R4300
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
For Print Method
Thermal Transfer
Label Media Format
Precut Roll
Indoor/Outdoor Usage
Outdoor
Material Series
B-7642
Label Attachment Style
Heat Shrink
Material Properties
Heat-Shrinkable
Minimum Wire Gauge
12 AWG
Maximum Wire Gauge
8 AWG
Product Type
Sleeve Label
Label Finish
Matte
Labels per Row
1
Ribbon Color
Black
Number of Labels Included
400
Adhesive Properties
Non-Adhesive

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 1/4 in, Number of Labels Included 400, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in, Indoor/Outdoor Usage Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews