
600 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK
Mfr # 152372
Zoro # G708582607
product price:Â $22.49
/pk 5, $4.50/eaKey Features
Label Size W x H
1.125 in H x 4.125 in W
Legend
600 VOLTS
Background Color
Orange
Legend Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
152372
Zoro #
G708582607
UPC #
888434557983
Country of Origin
United States
Dimensions
Label Size W x H
1.125 in H x 4.125 in W
Details
Item
Label
Legend
600 VOLTS
Background Color
Orange
Legend Color
Black
Description
Orange ASME-compliant conduit and voltage labels alert employees to potentially dangerous machinery or energized equipment. Orange markers meet ASME ANSI Standard ZG3.22. The adhesive and cloth backing offers excellent holding power, yet allows for clean removal and repositioning. Sticks to any clean, dry surface. Specially formulated topcoat for excellent print quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.