This item is Discontinued.

Brady AC Adapter, Li-Ion, 110V AC M210-AC

This item is Discontinued.

Brady

AC Adapter, Li-Ion, 110V AC (Discontinued)

Mfr # M210-AC
Zoro # G504851501
UPC # 888434587836
Country of Origin Malaysia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M210-AC
Zoro #
G504851501
UPC #
888434587836
Country of Origin
Malaysia
Item
AC Adapter
Printer Series Compatibility
BMP21-LAB, BMP21, BMP21-PLUS, M210, M210-LAB
Product Type
AC Adapter
Includes
AC Adapter/Charger
Compatible Mfr Part Number
M210
Standards
RoHS Compliant 2011/65/EU and 2015/863
Output Voltage
110V AC
Input Voltage
110V AC
For Battery Chemistry
Li-Ion

Description

AC Adapter, Compatible Grainger Part Number 793ET9, 793EU0, 793EU1, Compatible Mfr Part Number M210, Input Voltage 110V AC, Output Voltage 110V AC, Printer Series Compatibility BMP21-LAB, BMP21, BMP21-PLUS, M210, M210-LAB, For Battery Chemistry Li-Ion, Includes AC Adapter/Charger, Product Type AC Adapter, Standards RoHS Compliant 2011/65/EU and 2015/863

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.