This item is Discontinued.
This item is Discontinued.
Admittance Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 22074 (Discontinued)
Mfr #
22074
Zoro #
G8643490
UPC # 754473220747
Country of Origin United States
Category Security & Access Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22074
- Zoro #
- G8643490
- UPC #
- 754473220747
- Country of Origin
- United States
- Item
- Admittance Sign
- Header
- Danger
- Legend
- Admittance Only To Personnel Working In This Area
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Header Background Color
- Black, Red, White
- Standards
- ASTM D 1593
- Operating Temp. Range
- -40 Degrees to 176 Degrees F
- ANSI Compliant
- No
- OSHA Compliant
- No
- Header Legend Color
- White
- Sign Legend Color
- Black
- Legend Style
- Text
- Double-Sided
- No
- Sign Legend Text Color
- Black
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.059 in
Description
Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Admittance Only To Personnel Working In This Area, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.