Shop BRADY
See all product information
Create Account
Please Keep Door Closed At All Times, 10" W x 7" H, Rectangle, Aluminum, 124863
Mfr # 124863
Zoro # G8646141
product price:Â $14.85
/eaKey Features
Legend
Please Keep Door Closed At All Times
Sign Material
Aluminum
Height
7"
Width
10"
Thickness
0.035"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
124863
Zoro #
G8646141
UPC #
754473724702
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.035"
Details
Item
Admittance Sign
Legend
Please Keep Door Closed At All Times
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Description
Admittance Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please Keep Door Closed At All Times, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.