Shop BRADY

Floor Marking Tape, Polyester, No Legend, Black, White, 2 in W., 8 mil Thickness

  • Mfr # 121913

  • Zoro # G6126513


product price:  $48.99
/ea

Key Features

Material
Polyester
Pattern
Checkered
Safety Tape Color
Black, White
Width
2 in
Thickness
8 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
121913
Zoro #
G6126513
UPC #
754473711566
Country of Origin
United States

Dimensions

Width
2 in
Thickness
8 mil
Roll Length
100 ft
Tape Thickness
8 mil
Imperial Tape Length
100 ft
Imperial Tape Width
2 in

Details

Item
Floor Marking Tape
Material
Polyester
Pattern
Checkered
Safety Tape Color
Black, White
Series
B-514
Legend
No Legend
Includes
1 Roll
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Environment
Indoor Only
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Sub-Brand
ToughStripe(R)
Liner Included
Yes
Adhesion to Steel
158 oz/in
Fluorescent
No
Tape Finish
Gloss
Tape Brand
Brady(R)
Tape Resistance Properties
Abrasion-Resistant
Adhesive Properties
Aggressive Adhesive
Tape Adhesive Material
Rubber
Tape Type
General Purpose
Glow In The Dark
No
Maximum Tape Performance Temperature
130 Degrees F
Tape Backing Material
Polyester
Tape Color
Black/White
Minimum Tape Performance Temperature
0 Degrees F
Tape Pattern
Checkered

Description

Floor Marking Tape, Continuous Roll, Checkered, Black/White, 2 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.