Shop BRADY
See all product information
Create Account
Arc Flash Protection Label, PK100, 52029
Mfr # 52029
Zoro # G7626464
product price:Â
$
174.99
/pk 100, $1.75/ea
Free Shipping & Returns
Key Features
Header
Danger/Peligro
Material
Polyester
Width
6 in
Height
3 1/2 in
Standards
NEC, NFPA 70E, OSHA 1910.331-335
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52029
- Zoro #
- G7626464
- UPC #
- 754473520298
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Height
- 3 1/2 in
- Thickness
- 0.01 in
- Depth
- 7/200 in
Description
Arc Flash Protection Label, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Arc Flash Hazard Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment, Sign Legend Style Symbol and Text, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.