Shop BRADY
See all product information
Create Account
Label, White/Yellow/Black, Labels/Roll: 95
Mfr # 130782
Zoro # G5794722
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Application
Pre-printed Sign Headers
Label Color
White
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 130782
- Zoro #
- G5794722
- UPC #
- 662820993001
- Country of Origin
- Mexico
Dimensions
- Width
- 6"
- Height
- 4"
- Length
- 4"
- Label Height
- 4 in
- Label Width
- 6 in
- Label Thickness
- 0.004 in
- Roll Length
- 4 in
- Roll Width
- 6 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 23MG27, Compatible Mfr Part Number BBP85, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Vinyl, Label Width 6 in, Labels per Roll 95, Printer Series Compatibility BBP85, Recommended Ribbon BBP85, Preprinted Images ATTENTION Header, Preprinted Text Attention, Product Type Pre-Cut Label Stock Roll, Adhesive Adhesive, Adhesive Material Acrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.